Shop MUTUAL INDUSTRIES

High Visibility Polyester ANSI Class, PK2, Polyester, LIME, Size 4x Large

  • Mfr # M16369-0-7
  • Zoro # G2866620

product price: 
$
26.89
/pk of 2, $13.45/ea

Key Features

Color
LIME
Material
Polyester
Width
10 in
Features
4" orange/silver/orange Reflective tape
Lockout Application
To be worn over a shirt, sweatshirt in a variety of construction applications
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M16369-0-7
Zoro #
G2866620
UPC #
-
Country of Origin
China

Dimensions

Size
4x Large
Width
10 in
Depth
1 in

Details

Item
High Visibility Polyester ANSI Class,PK2
Color
LIME
Material
Polyester
Features
4" orange/silver/orange Reflective tape
Lockout Application
To be worn over a shirt, sweatshirt in a variety of construction applications
Weight
1 Pound
For Use With
Construction Settings

Description

High Visibility Polyester ANSI Class,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products