Shop MUTUAL INDUSTRIES
See all product information
Create Account
Kromer Usa Flag Style Welder Cap, Cotton (3Pk)
- Mfr # M00336-00000-0725
- Zoro # G2868273
product price:Â
$
48.99
/pk of 3, $16.33/ea
Key Features
Material
Cotton
Color
USA FLAG
For Use With
To Cover a Welder's ears and neck
Features
Elastic band for Comfort
Width
9 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M00336-00000-0725
- Zoro #
- G2868273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 inch
- Height
- 1 inch
- Length
- 9 inch
- Depth
- 4 inch
Details
- Item
- Kromer USA Flag Style Welder Cap,PK3
- Material
- Cotton
- Color
- USA FLAG
- For Use With
- To Cover a Welder's ears and neck
- Features
- Elastic band for Comfort
- Weight
- 1 pound
- Application
- Worn on the head, preferably for a welder
Description
Kromer USA Flag Style Welder Cap,PK3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.