Shop MUTUAL INDUSTRIES
See all product information
Create Account
Nw35 Cut Rolls 4 ft X 300 ft Non Woven
Mfr # 35-4-300
Zoro # G2871161
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Size
4’ X 300’
Material
Non-Woven Polyproylene
Color
BLACK
Height
48 Inch
Length
12 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-4-300
- Zoro #
- G2871161
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- 4’ X 300’
- Height
- 48 Inch
- Length
- 12 Inch
- Depth
- 6 Inch
- Width
- 12 Inch
Details
- Item
- Non Woven Geotextile Fabric Cut Rolls,4
- Material
- Non-Woven Polyproylene
- Color
- BLACK
- Features
- Made from staple filaments of Polypropylene fiber and are needle-punched and heat set.
- Weight
- 47 Pound
- For Use With
- Economical alternative to graded aggregate and sand filers and can eliminate many of the problems associated with aggregate.
- Lockout Application
- Also can be used as asphalt overlay fabric. Numerous practical applications
Description
Non Woven Geotextile Fabric Cut Rolls,4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.