Silt Fence, Black, 100 ft L, 36 in W, 1-1/2 x 1-1/2 in Mesh
- Mfr # 14987
- Zoro # G525011168
product price:Â
$
59.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14987
- Zoro #
- G525011168
- UPC #
- 764083177669
- Country of Origin
- United States
Description
Constructed of economical silt fabrics and hardwood stakes spaced every 6 ft, 17 stakes per 100 ft of fabric. Erosion and sediment control material helps protect environment. Contains sediment, topsoil and other organic material while allowing the water to flow through. 125 lb. Grab tensile, 15% grab elongation, 347 psi Mullen burst, 60 lb puncture, 80 lb trapezoidal tear, 80% SR UV resistance, 30 gal/min squared permittivity (1 sec). Contractors-grade. Meets D.O.T. specifications. Nominal stakes size of 1-1/2 in x 1-1/2 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.