This item is Discontinued.

This item is Discontinued.
Chicago Bears Bracelet Euro Bead (Discontinued)
Mfr #
MY1319631
Zoro #
G803900863
UPC # 797410688521
Country of Origin China
Category Sports Fan Shop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1319631
- Zoro #
- G803900863
- UPC #
- 797410688521
- Country of Origin
- China
Description
We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- This must-have bracelet is fashioned with the trendy euro style beads
- An eye catching team charm to create a designer inspired team bead bracelet
- This is a true statement piece with 4 euro beads
- This contemporary look is perfect for game day but chic enough for everyday
- Style: Euro Bead
- Sport: Athletic
- League: NFL
- Team: Chicago Bears
- Chain Size: 7.5 in.
- Adjustable Size: 2 in.
- Weight: 0.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.