103 in Adjustable Aluminum Cross Bar Dump Truck Tarp Systems Side Trailer Arm, 4PK

  • Mfr # T-ACT103x4
  • Zoro # G922786195
product price: 
$
384.99
/pk of 4, $96.25/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-ACT103x4
Zoro #
G922786195
UPC #
840223638945
Country of Origin
China

Description

Our 103-inches aluminum cross tube will provide structural balance to your dump truck tarp system. It fits within the pocket of your tarp to lift the tarp over a load when the tarp system is operated. It’s available in a telescopic mechanism, enabling you to seamlessly integrate with the upper and lower arms (customize it as per your truck dimensions). It can also be used as an upper side arm. There is more to explore: Pre-drilled holes: All our aluminum cross tubes have pre-drilled holes of 3/8 in diameter to ensure seamless integration per your desired length. It attaches to the 90-degree, 30-degree, or 45-degree elbows that you can bolt on or weld (permanent mounting). Telescopic mechanism: Our 103-inch aluminum cross tubes enhance the overall functionality and efficiency of the system. The versatility and adjustability enable you to accommodate various truck bed sizes. Corrosion Resistant: Aluminum material ensures durability while preventing corrosion. Thus, making it suitable for different weather conditions. Compatibility: The length of our aluminum cross tube is 103 inches/8.5 ft, which makes it compatible with dump truck beds ranging between 97 in and 106 in. It’s connected to the corners on both sides, which are further attached to the upper arms. You will find the necessary hardware. Note: Not compatible with every tarp system manufacturer. Verify the shape of your tarp system hardware before ordering.

Ratings & reviews