Shop MYTEE PRODUCTS

12ft DOT SAE J1402 Heavy Duty Rubber Air Line Hose w/ Flexible Grips - 1 pair 2 pcs

  • Mfr # MP-ABHA12-17912H
  • Zoro # G316266883

product price: 
$
66.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MP-ABHA12-17912H
Zoro #
G316266883
UPC #
-
Country of Origin
China

Description

Length: 12 FeetEnd Fittings: 3/8in Hose I.D - 1/2in End Fittings DiameterBlue or Red Flexible Grips: For gladhand connection and identificationStandard: SAE J1402 - Type A rubber air brake hose with factory crimp fittingSet of Red and BlueThe Air Hose is a blend of rubber and PVC, combining the best qualities of both materials. It offers heavy-duty performance, lightweight construction, resistance to fading, and excellent abrasion resistance, among other benefits. The uniform dual-braided design incorporates intertwined spirals, enhancing flexibility and resistance to twisting, thereby enhancing the ergonomics of air tools.FLEXIBLE HANDLE GRIPS: Choose from blue or red flexible grips for gladhand connections and identification. These grips provide excellent bending restraint to safeguard cables, and they are resistant to chemicals, cold climates, and UV radiation, ensuring longevity and preventing aging.OPERATING TEMPERATURE: Our Air Hose is designed to withstand extreme cold weather conditions, making it suitable for use in such environments. It maintains its flexibility within a temperature range of -104F to +200F -40C to +93C, which makes it an excellent choice for professional automotive shops.Uses of Air Line Hose Assemblies w/Flexible Grips:Air Brake Systems: Air line hose assemblies with flexible grips are vital for truck and trailer air brake systems, transmitting compressed air to activate and control brakes. Their flexible grips offer secure and ergonomic connections for easy use.Suspension Systems: Hose assemblies aid truck suspension systems by transmitting air pressure to adjust ride height, ensuring a smoother and more controlled ride.Air Tools and Accessories: Air line hose assemblies connect air tools and accessories in trucks, enabling the efficient operation of pneumatic wrenches, impact guns, and air blowers by transferring compressed air.


  • SAE J1402 - Type A rubber airbrake hose with factory crimped fitting
  • Blue or Red Flexible Grips: For gladhand connection and identification
  • Operating Temperature: -104 ̊ F to +200 ̊ F (-104 ̊ C to +93 ̊ C)
  • 12' Set of Red and Blue
  • End Fittings: 3/8" Hose I.D - 1/2" End Fittings Diameter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.