12in Single Loop Driver Assist Strap - Heavy-Duty, 4PK

  • Mfr # DAS-DL-Ax4
  • Zoro # G025021667
product price: 
$
78.99
/pk of 4, $19.75/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DAS-DL-Ax4
Zoro #
G025021667
UPC #
840223631519
Country of Origin
Cambodia

Description

Pack Size: 4 Pack Enhance driver and dock worker safety with our innovative heavy-duty Single Loop Driver Assist Strap. It's designed to provide exceptional assistance to drivers while climbing in and out of the trailers. We've engineered driver assist straps with user safety in mind. Our strap offers an array of features, explore below: Versatile Connection: This driver assist strap is 36 inches in length and 2 inches in width, which ensures versatility in various trailer configurations. The strap is for drivers and dock workers to climb in and out of the trailers, providing ample support and minimizing the risk of injuries and accidents. High-Strength Component: We have crafted the strap with high-strength components that can withstand a maximum user weight of 320 lbs, ensuring robust support and reliability. The webbing has a breaking strength of 960 lbs. Secure Locking Mechanism: You can easily connect the strap to existing logistics posts or E-tracks inside the trailer door. You will have a convenient and secure attachment point with a screw and a 2in D-ring. It will add an extra layer of safety to the track connection. Comfortable & Durable Handle: Our heavy-duty driver assist strap has its end secured with a 12-inch loop featuring a heavy-duty wear sleeve. It serves as a comfortable and durable handle for a secure grip. There's an additional loop, which is strategically placed to give a secondary handhold closer to the fitting, providing a secure and ergonomic hold. Mitigate Risks & Ensure Safety: We've designed single loop driver assist straps to prevent injuries and accidents during climbing in and out of the trailers. It will give drivers and dock workers a reliable support system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.