
18 in x 18 in Orange Jersey Mesh Safety Flags for Trucks w/ Rubber Bungee, 16PK
Mfr # JMF-B-ORANGEx16
Zoro # G122785653
product price:Â $79.99
/pk 16, $5.00/ea
Free Shipping & Returns
Key Features
Color
High Visibility Orange
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JMF-B-ORANGEx16
Zoro #
G122785653
UPC #
840223628472
Country of Origin
China
Details
Color
High Visibility Orange
Material
Polyester
Description
Safety Flag With Rubber Bungee Color: Orange for High Visibility Material: Polyester Flag Size: 18 in x 18 in Construction Style: Jersey Mesh Sold as individually shrink-wrapped Our safety flag comes with a convenient bungee cord, allowing for effortless attachment using zipper ties, screws, magnets, nails, or hooks. When not in use, this safety flag can be easily folded and stored, making it convenient for future use. Its lightweight and portable design ensures that it won ftt take up excessive space during storage. This product is specifically designed for marking oversize and wide loads during transportation. This versatile flag is suitable for application on the back of trucks, cars, and other vehicles, significantly enhancing safety for traffic operators and construction teams. Our jersey mesh safety flag is carefully crafted with vibrant orange color, making it highly noticeable and capable of capturing people fts attention effortlessly. These cautionary flags are constructed from durable jersey mesh material, ensuring they are resistant to breakage, fading, and the effects of various weather conditions. They are specifically designed for long-lasting outdoor use, providing you with extended utility and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.