Shop MYTEE PRODUCTS
Create Account
2 inx16 in Replacement Over the Tire Strap w/ 2 Swivel Hooks I 10,000 lbs BS, 8PK
- Mfr # RST-216SHRB-STRAPx8
- Zoro # G422785957
product price:Â
$
127.99
/pk of 8, $16.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST-216SHRB-STRAPx8
- Zoro #
- G422785957
- UPC #
- 840223697218
- Country of Origin
- India
Description
Want a replacement over the tire strap with a combination of durability, flexibility, and reliability? Get our Products’ 2 in x 16 ft Replacement Over the Tire Strap w/ 2 Swivel Hooks (No Ratchet) Which is suitable for securing vehicles of various sizes, especially larger ones requiring longer straps. Find more about our strap below: Size: This strap measures 2 inches in width and 16 feet in length, providing ample length for securing larger tires or accommodating various tire sizes on trailers.Capacity: The strap has a working load limit of 3,333 lbs, meaning it can securely handle loads up to this weight without failure under normal conditions. Its breaking strength is 10,000 lbs, indicating the maximum force the strap can endure before breaking. Material: Made from durable polyester, this material is non-stretchable, abrasion, and water. These properties ensure long-lasting performance even under challenging environmental conditions. The hooks are made of 40 Cr Alloy Steel, a high-strength material known for its durability and resistance to wear, providing secure connections to anchor points. Application: It is used to secure vehicles and other wheeled equipment during transport on trailers. It is ideal for car hauling, towing, and vehicle recovery as it provides a reliable and adjustable tie-down solution for a variety of transportation needs. 2 Swivel J Hooks: These hooks allow for easy attachment to a variety of anchor points, such as tie-plates, shackles, or stake pockets on trailer beds. They are versatile and durable, thanks to their alloy steel construction. 3 Slider Rubber Blocks: These rubber blocks help to position the strap securely on the tire. They feature knobs that fit into the rain grooves of the tire, preventing the strap from slipping during transit. The sliding mechanism allows for adjustable placement, ensuring a snug fit regardless of the tire fts width or tread pattern. How to Use Ratchet Tire Strap w/ Rubber Pads & Hooks Secure the J-hook nearest to the ratchet handle to the anchoring point (Slot) closest to the tire. Pull the strap over the thread of the tire. Use the rubber blocks to position it correctly. Line everything up so the strap is centered. No part of the strap can be twisted or loose. Connect the other two hooks on the strap to the anchor points, one at the base of the tire and the other inches out. Ratchet the strap by pumping the handle until it fts completely tight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.