Shop MYTEE PRODUCTS
Create Account
20 ftx27 in Black Neoprene Floor Runner w/ Non Skid Bottom, 2PK
- Mfr # NFR-BLKx2
- Zoro # G022786118
product price:Â
$
112.99
/pk of 2, $56.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFR-BLKx2
- Zoro #
- G022786118
- UPC #
- 840223628366
- Country of Origin
- China
Description
Neoprene Floor Runner - Black Color: Black Size: 27 Inches x 20 Feet Thickness: 1.5 MM Material: Neoprene- Synthetic Rubber Weight: 9.6 lbs Neoprene is waterproof and corrosion resistant SHIELDS YOUR FLOORING: These are effective on a variety of flooring types, including carpet, tile, vinyl, laminate, and hardwood floors, providing protection against spills, stains, drops, and foot traffic. NON-SLIP SURFACE: These floor runners utilize neoprene synthetic material of professional-grade quality to provide a non-slip and even surface for walking as well as maneuvering hand trucks or moving dollies. NON-SKID BOTTOM: The non-adhesive backing of every floor runner adheres to all types of flooring, preventing it from slipping and ensuring that it stays in place as you move over it. VERSATILE: Floor runners are not only suitable for professional movers or construction workers, but they can also be utilized in various settings, including homes, garages, shops, offices, and lobbies. These products are lightweight and can be conveniently rolled up for repeated usage as required and can be cleaned by simply wiping them with a damp cloth. Additionally, you have the option to cut the floor runners to your preferred length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.