
2in x 30ft Orange Ratchet Strap with Chain Anchors - 4,000 WLL High Abrasion, 4PK
Mfr # RS230ACx4
Zoro # G216250258
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
Key Features
Length
2 in
Material
Polyester Webbing
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RS230ACx4
Zoro #
G216250258
UPC #
840223618497
Country of Origin
Cambodia
Dimensions
Length
2 in
Details
Material
Polyester Webbing
Color
Orange
Description
Pack Size: 4 Pack Securing heavy loads during transit is a necessity. Every cargo load has its requirements and capacity to hold. Protect the cargo loads and vehicles using Mytee Products Ratchet Straps with Chain Anchors. Its ideal for all heavy equipment and loads including trucks and flatbed trailers. To learn more, keep reading:-Strap Measurements: Our orange ratchet strap with chain extension grab-hook and webbing have a width and length of 2 inches and 30 feet, respectively. The end of the strap has Delta ring metal securing the strap and heavy chain extension together.Ratchet Measurements: The smooth and wide handle ratchet has a fixed-end length of 2-1/2ft. Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.Limit: The orange ratchet strap with chain anchor extension has a working load limit WLL of 4,000 lbs and a webbing break strength of 12,000 lbs. It offers minimum stretch and maximum wear resistance. The chain anchor is grade 70 G70, which is stronger and more durable in the material.Advance Composites: The high abrasion-resistant ratchet strap is waterproof, doesnt degrade against UV rays, and is corrosion, and cuts-resistant. Meanwhile, the chain extension is a durable material galvanized to protect against rust and weather.Optimized Design: The tie-down can safely handle and accommodate forces caused by speed, road conditions, or emergencies.The ratchet helps best in adjustments and tightening.The chain anchors with webbing is to increase the ratchet's working.Also, the hooks ensure quick attachment and detachment from various anchor points. Guideline - Increase the life of webbing and ratchetUse cordura protective sleeves or corner protectors.Consider using a rubber corner protector to enhance the friction coefficient b/w the loads and vehicle flow.**All tie-down straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
- Size: 2" x 30’ Webbing Material: Polyester Webbing
- Color: Orange Working Load Limit: 4,000-lbs
- Breaking Strength: 12,000 lbs End Fitting: Chain Extension Chain Length: 13"
- Chain Grade: G70 Fixed-end Length: 2-1/2’
- Ratchet Handle: Long Wide Handle High Abrasion Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.