
2in x 9ft Ratchet Tire Strap w/ Swivel J Hooks & Rubber Pads, 4PK
Mfr # RST-209SHRB-HD-ORx4
Zoro # G416250454
product price:Â $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
Key Features
Length
9 ft
Overall Width
2 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RST-209SHRB-HD-ORx4
Zoro #
G416250454
UPC #
840223619524
Country of Origin
Cambodia
Dimensions
Length
9 ft
Overall Width
2 in
Details
Material
Polyester
Description
Pack Size: 4 PackThis car hauler wheel strap contains one wide handle ratchet buckle with three swivel J hooks to allow for easy attachment.The three sliding rubber blocks on wheel strap are for proper placement and contain knobs that fit into the rain grooves of your tire.The auto carrier tire straps are made with 2in w/ High Abrasion Orange Webbing.For safety purpose, it is recommended to tie down all four tires when hauling your vehicle.Size of this ratchet tire strap is 2 in x 9 ft. Working Load Limit: 4000 lbsBreaking Strength: 12,000 lbs. J-Hook is 1/2 in Thick 7in Strap on Ratchet part. Rubber Blocks are 3in long, 2-1/2in wide.Webbing is a High Density, High Abrasion Orange Webbing. High Abrasion Orange Webbing is coated with Polyurethane webbing to maximize resilience to cuts and tears.CORROSION-RESISTANT RATCHET AND Hooks: Our ratcheting mechanism and hooks are plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.THREE SWIVEL J-HOOK END FITTINGS: J-hooks are compatible with any flat anchor points, including tie-plates, shackles, or stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and sustain a high working load limit.LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so its easier to reach the degree of tension you want. More tension with less force? You got it.SLIDING RUBBER BLOCKS INCLUDED: The rubber blocks help you place your strap properly, and theyre textured to fit into the grooves on the tire.
- Secure Towing and Load Stability: These straps car hauler have a 10,000 lbs breaking strength and 3,333 lbs working load limit for secure towing and load stability.
- High Abrasion-Resistant Webbing: The tire tie down straps over the wheel feature high abrasion-resistant orange webbing that withstands wear and tear, ensuring durability and long-term performance.
- Corrosion-resistant Ratchet and Hooks: The gold chromate-plated ratchet and hooks resist rust and metal damage, enhancing the longevity and reliability of these tire straps for trailer.
- Easy Load Tension Adjustment: The long ratcheting handle facilitates easy tension adjustment with less force, making the j hook tow strap user-friendly.
- Effective Load Positioning: The sliding rubber blocks ensure proper placement on the tire & additional load stability during transport for these auto hauler straps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.