2PK 5/16in-3/8in Durabilt T-Handle Ratchet Chain Binder w/Grab Hook 7,100 lbs WLL, 2PK

  • Mfr # CBRS-DR516-THx2
  • Zoro # G525021273
product price: 
$
235.99
/pk of 2, $118.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBRS-DR516-THx2
Zoro #
G525021273
UPC #
199145086663
Country of Origin
United States

Description

We are continue to expand our chain binder inventory. That's why we have introduced a Durabilt ratchet chain binder with a T-handle. It's a compact chain binder that operates efficiently in confined spaces. The handle is shorter than the standard ratchet binder but built to handle high load capacities with precision. This T-Handle chain binder is an choice for professional operators. It is 9in in length, 4in shorter than the average ratchet binder. The compact design enables effortless tie-downs in confined or cramped spaces. Moreover, it reduces kickback risks from the handle as it doesn't store as much energy. Durable Construction: The t-handle binder is manufactured from steel and forged to ensure structural integrity. It is further coated with red powder to extend the binder's life in outdoor environments. Lastly, the t-handle binder will withstand the working load limit of 7,100 lbs (breaking strength of 24,850 lbs and proof load limit of 14,200 lbs), which should not be exceeded. Chain End Fittings: Our load binder ratchet with T-handle is equipped with grab hook end fittings. It is compatible with Grade 70 transport chains and Grade 80 alloy tie-down chains sized 5/16in-3/8in (3/8in G80 chain or up to G120 5/16in chain). The part is designed from forged steel for rugged use in the transportation industry. The zinc-plated coating ensures performance against corrosion and changing weather conditions. The zinc plating further adds a shiny finish, enhancing visibility. Precision Ratchet Mechanism: The ratchet binder features an integrated ratchet mechanism that enables operators to achieve the desired load tension. Why? Note: To change the ratchet rotation, push the lever in the other direction. Moreover, it removal of the chain during operation. It has an eye screw diameter of 7/8in that retracts and extends from 20 3/4in to 26 3/4in length, giving take up of 6in. Check the installation steps: Connect one end of the end fitting to the vehicle bed's anchor point (stake pockets or stake pocket d-rings). Connect the other end of the grab hook to the chain (connected to the load). Move the ratchet handle slowly back and forth to tighten the chain around the load. Secure it with a padlock (not included) if desired. To release the ratchet, push the lever on the gear in the opposite direction. Move the ratchet slowly back and forth to loosen the eye screw and release tension on the chains. Remove the chains after fully loosening the binder.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.