Shop MYTEE PRODUCTS

3 inWide Medium Towing Axle Lifting Fork for Heavy-duty Towing, Hauling Trucks, 2PK

  • Mfr # TOWF-M3x2
  • Zoro # G222785805

product price: 
$
339.99
/pk of 2, $170.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TOWF-M3x2
Zoro #
G222785805
UPC #
840223694453
Country of Origin
India

Description

Want to elevate your towing capabilities? Get this innovative 3 in Wide Opening Medium towing Axle Fork from Mytee Products. Our axle fork is ideal for picking up vehicles by axle, frame, or leaf springs. It ensures secure, efficient, and reliable lifting in multiple towing applications. Below are the other required details about our axle fork: Size: This towing axle fork has an opening width of 3 in, a seat width, of 2-15/16 in, and a 2 in diameter shaft. Its inside height is 3-1/16 in, and its total height is 12-5/16 in. This size of the axle fork makes it suitable for towing and hauling applications. Compatibility: Our tow axle is compatible with Miller Medium Axle Fork - 3 in and it can replace Zip’s MIL-MED3 part number. Tapered Edge: The front side of the fork axle has a tapered edge which helps in easy alignment and smoother insertion to the tow axle or other applications. Material and Durability: Our towing axle fork is manufactured using an alloy steel that is strong and durable. This alloy steel is made using Nickel, Chromium, and Molybdenum. The manufacturing material makes the axle fork corrosion and wear-resistant. Versatile Design: Our 3 in towing axle fork with a versatile design helps operators lift vehicles from three main points: Leaf Spring: When the axle fork is used to lift from the leaf spring, it is beneficial for vehicles with suspension systems that rely on these components. The fork’s versatile design helps to securely engage the spring and provide a stable lift without causing any damage. Axle: The axle fork’s capacity to lift directly from the axle makes it ideal for different vehicle types or in situations where the vehicle is heavily loaded or stuck. Frame: When the axle fork engages with the frame the lifting force is evenly distributed which reduces the risk of structural damage. Application: Our 3 in towing axle fork is effective for towing and hauling operations. It can be used to respond to vehicle breakdowns by allowing towing operators to lift and transport vehicles to repair facilities safely. It can also be useful in recovery operations and can assist in loading vehicles onto flatbeds or transport trailers. It can also be used with heavy-duty tow trucks and wreckers. Safe and Stable: The fork’s design helps to ensure a firm grip on the lifting points and ensures minimized risks of slippage during towing operations. It helps in secure lifting and handling vehicles which contributes to safe towing operations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.