Shop MYTEE PRODUCTS
Create Account
36 in Viking Wide Skid Seat w/Rod & Standard Hitch Pin for Double-deck Trailer
- Mfr # TASKIDS-36
- Zoro # G222785843
product price:Â
$
357.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TASKIDS-36
- Zoro #
- G222785843
- UPC #
- 199145014437
- Country of Origin
- India
Description
We introduce a versatile trailer accessory; Viking’s aluminum skid seats equipped with rods and standard hitch pins for ensuring that the mounting of ramps or other equipment on trailers is stable and secure. This width makes sure that the load is evenly distributed across the trader and it reduces the risk of tipping or instability. Here are the other important features of this product: Size and Compatibility: The 36-inch wide design of the skid seat makes it stable during use and it provides a broad base to the skid seat. This size also helps to prevent tipping or shifting which makes the product suitable for loading heavy equipment. With a versatile mounting option, our skid seats are compatible with double-deck trailers. The skid seats can be mounted on both upper or lower decks of the double-deck trailers. High-Quality Material: The aluminum construction makes the skid seats strong, versatile, and secure. The durability of the aluminum material enables them to be flexibly used across different trailer setups. Manufactured using high-strength aluminum material, the skid seats can perform heavy-duty loading operations without any deforming or failure. Secure Positioning: The availability of locking rods adds extra security by keeping the skid seat in place and preventing unnecessary movement during loading or transit applications. The loading rods are essential to maintain the integrity and safety of both the trailer and the load. Application: Our skid seats ensure that a stable base is available for mounting ramps. They can be useful for secure loading and unloading of heavy equipment in trucking, and heavy transport industries. The locking rods and hitch pins of the skid sets provide extra protection as they keep the skit seats firmly in place. Installation: You can install the aluminum skid seats by aligning them on the desired deck and marking and drilling mounting holes. Once this is done, bolt the skid seats securely in place. Later, insert the loading rods and lock them with the included hitch pins for added security. You may also trim around the stake pockets if required. Note: You may consider welding for more permanent installation of the skid seats. Note: Only Viking brand items are compatible with these Viking ramps and kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.