36inx100ft Collision Crash Wrap for Car Windows for Damaged Windshields - 3.5 Mil
- Mfr # CCW36100-35M
- Zoro # G125022465
product price:Â
$
41.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCW36100-35M
- Zoro #
- G125022465
- UPC #
- 199145062223
- Country of Origin
- China
Description
Here's a car crash/collision wrap from us. It's a plastic-based protective film used to cover cracked windshields, broken car and home windows, damaged doors, and more. This transparent film has an adhesive backing that sticks easily to various surfaces like metal, glass, plastic, etc. It's a feature-rich product with all the details mentioned below: Multi-Purpose Design: This automotive collision wrap film is widely relied upon by body shops, dealerships, automotive mechanics, and tow truck operators. They use it to secure broken car windows, windshields, doors, and bumpers, and protect the car interiors from weather and other elements that may increase repair costs. However, you can use this at home to secure broken windows until they are repaired, or to cover vehicles or home equipment during renovation, shielding against dust, paint, and more. If you want something highly specific during renovation, consider moving blankets to protect household electronics from damage. Application: Our auto wrap is designed for fast application in emergencies. You can smoothly unroll the wrap around the designated space and cut cleanly with scissors or a utility knife. No need for additional tools - simply cover the area and press with little pressure on the edges for sealing. We should be careful to avoid such a situation, but even if you encounter this, use our professional car lockout kit for help. Weather-Protective Material: The wrap is made from durable 3.5-mil plastic that is against UV exposure. The collision wrap acts as a barrier for rain, snow, dust, dirt, and debris. Our wrap will continue to provide strength with maximum protection and UV protection up to 60 days. Dimension Details: Our collision crash wrap measures 36in in width and 100ft in length. This size provides ample coverage for even large vehicles and complex shapes, providing complete protection wherever it is used. You can easily carry it in a truck tool box or in your car. Strong Adhesive Back: The crash wrap roll is coated with water-based acrylic glue that allows a firm stay on surfaces. It stays on the surface for up to 60 days and peels off easily without leaving any residue. It will remain intact on metal, glass, fabric, and plastic without breaking down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.