
3/8 Grade 70 Clevis Grab Hooks Wrecker Tow Chain Flatbed Truck Trailer, 10PK
Mfr # GH38x10
Zoro # G916250206
product price:Â $54.85
/pk 10, $5.49/eaKey Features
Material
Alloy Steel
Color
Gold Chromate
Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GH38x10
Zoro #
G916250206
UPC #
-
Country of Origin
India
Dimensions
Length
3/8 in
Details
Material
Alloy Steel
Color
Gold Chromate
Description
Pack Size: 10 PackClevis Grab Hooks with Pins.Replacement Set for 3/8in ChainsForged Alloy Steel G70Each set consists of Hook, Pins and Lock.Working Load Limit: 6600-Lbs
- Pack Size: 10-Pack
- Forged Alloy Steel G70
- G70 3/8" Grab Hooks
- These chains are not recommended for overhead lifting.
- Working Load Limit: 6600-Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.