3/8in-1/2in Hi-Viz Green Quick Ratchet Chain Binder w/Folding Handle 12,000 lbs, 4PK

  • Mfr # CBRS-FH38x4
  • Zoro # G116276792
product price: 
$
216.29
/pk of 4, $54.07/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBRS-FH38x4
Zoro #
G116276792
UPC #
840223683129
Country of Origin
China

Description

Pack Size: 4 PackCheck out our 3/8in - 1/2in Hi-Viz Green Quick Ratchet Chain Binder w/ Folding Handle of 12,000 lbs working load limit. The easier-to-install binder is compatible with Grade 70 and Grade 80 tie-down chains of 3/8in and 1/2in sizes. It will enable you to secure heavy equipment and loads during transportation, preventing shifting/loosening of the loads. Moreover, it includes a tightening & loosening lever, foldable handle, ratchet mechanism, vinyl-coated grip, zinc-plated grab hooks, and more. Check out the detailed explanation below:-Measurements: Our ratchet binder has a foldable handle with an overall length of 13-7/8in and a handle length of 9-1/2in. It will collapse to 180 degrees, securing it in position when not in use, providing plenty of storage space, and minimizing the risk of damage during transport. The grab hooks are securely connected to the eye hook of the binder, which can retract and extend from 25-1/2in to 31-4/5in. Additionally, the take up is 6in.Quality Construction: We have engineered our ratchet chain binders from durable and robust steel that can withstand tension and stress while securing the loads. The binder is powder-coated with safety green to ensure high visibility during transportation and operation. Workers and vehicles will have clear visibility of the loads, warning them to keep a necessary distance. The metal is heat-treated and proof-tested for durability.Unique Design: You will find zinc-plated grab hooks to withstand the rigors of transportation. The coating will protect the hooks from scratches, corrosion, and rust. Our binder also includes a vinyl-coated barrel for a firm grip during operation. Lastly, it has a folding handle to save space and prevent injuries.Ratchet Mechanism: These load binders have a ratchet mechanism to tighten and loosen the chain as per the desired tension. The handle is foldable, enabling you to secure it when not in use and lock the lever, preventing accidental release of tension during transport. You can also use a padlock sold separately for an external locking system, preventing theft.


  • Compatible Chain Size: 3/8" - 1/2" ; Compatible Chain Grade: G70 or G80 ; Material: Steel
  • Finish: Powder-Coated ; Color: Green ; OSHA Safety Green
  • Take Up: 6" ; Folded Handle Length: 9-1/2" ; Overall Handle Length: 13-7/8"
  • Working Load Limit: 12,000 lbs ; Breaking Strength: 48,000 lbs ; Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism
  • Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks ; Meets CVSA & DOT Requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.