3/8in Chain Binder Kit, (2) 3/8in - 1/2in G70 binder & (2) 3/8in x 16ft Chain w/..., 2PK
- Mfr # 3816CHLBx2
- Zoro # G725021479
product price:Â
$
273.99
/pk of 2, $137.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3816CHLBx2
- Zoro #
- G725021479
- UPC #
- 840223603806
- Country of Origin
- Korea, Republic of
Description
Pack Contains: (2) 3/8in X 16ft G70 Chain with grab hooks, WLL 6,600 lbs Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs Note: The product is manufactured to meet the guidelines of NACM Standards. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain. (2) 3/8in - 1/2in Chain Binder Lever Style(CBLS38) Working Load Limit: 9,200 Lbs Capacity: 28,000 Lbs These binders are also known as Snap Binders Heavy Duty Transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Compliant Note: The product is manufactured to meet the guidelines of NACM Standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.