3/8in x 6ft Orange Eye & Eye Synthetic Super Slings WLL (Vertical 3500/ Choker...
- Mfr # SSL-38-6
- Zoro # G325022722
product price:Â
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSL-38-6
- Zoro #
- G325022722
- UPC #
- 840223609037
- Country of Origin
- China
Description
Style: Eye & Eye Material: Super Strong Synthetic Nylon Color: Orange Protective Sleeve provides protection against damage and wear to the sling Size: 3/8in Length: 6ft Weight: 0.7 lbs Working Load Limit Vertical: 3500 lbs Working Load Limit - Choker: 2975 lbs Working Load Limit - Basket: 7000 lbs Mytee Products Synthetic Recovery Rim Slings features a strong, durable cordura sleeve over a special braid guard to give you the maximum performance, helping protect the sling wear and cuts. These Synthetic Rim Slings feature a high working load limit with 3 different style choices to use the sling in, giving you many different options depending on the recovery situation you are in. Inside the cordura sleeve is the braided center, strong and increases the lifespan of the sling. The cordura sleeve also helps protect the rims on the vehicles you are recovering. Although the main function of these is rims, you can use these in any recovery effort needed, along with hooks, wire ropes and shackles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.