4 inx4 inx10 in Blue Corner Protector V Shaped Flatbed Edge Guards with Carrying Case, 120PK
- Mfr # PCP10-20PACKx6
- Zoro # G222785560
product price:Â
$
264.99
/pk of 120, $2.21/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCP10-20PACKx6
- Zoro #
- G222785560
- UPC #
- 840223606517
- Country of Origin
- India
Description
(120 Pcs) Dimensions: 4 in X 4 in X 10 in Weight: 8 lbs Material Used V Shaped Corner Protectors are made from high density polyethylene Available Sizes These Corner and Edge Protectors are 4 inches wide on both sides with a length of 11 inches. Application These are a larger, more heavy duty form of our regular 4 inch edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter fts customer and inspire more confidence. Benefits of Corner Protectors Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters image Various Color Blue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order. Includes Mesh carrying bag ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.