4 Pk Snatch Block with Shackle WLL 8 Ton, 3/4in Wire Rope x 6in Sheave Wrecker Recovery, 4PK
- Mfr # SB6-8x4
- Zoro # G016250502
product price:Â
$
544.99
/pk of 4, $136.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB6-8x4
- Zoro #
- G016250502
- UPC #
- 840223604681
- Country of Origin
- China
Description
Pack Size: 4 Pack Working Load Limit: 8 Tons. Sheave Diameter: 6in Wire Rope Size: 3/4 in Total Length Snatch block with the Hook: 18in. The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope and then re protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at its tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure.
- Pack Size: 4-Pack
- 6" Sheave Size
- 3/4" Wire Rope. Total Length Snatch block with the Hook: 18"
- Working Load Limit: 8-Tons
- The snatch block is a pulley system with covered and protected yet removable sides.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.