48 inx30 in (Drop) Red-Coated Aluminum Mesh Brick Guard Corner Protector, 20PK
- Mfr # ACP-BG4830-Rx20
- Zoro # G522785727
product price:Â
$
3,055.99
/pk of 20, $152.80/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACP-BG4830-Rx20
- Zoro #
- G522785727
- UPC #
- 840223655782
- Country of Origin
- India
Description
This red-coated aluminum mesh brick guard corner protector from Our Products is available in 48 in x 30 in sizes. Our brick guard corner protectors help you to protect corners and edges of material while transporting them. The aluminum material used to make the corner protectors is durable and long-lasting, the red coating further enhances the longevity of the product. Here are the other important details of our aluminum brick guards: Size: The aluminum mesh brick guard corner protector from Our Products comes in 48 in height and 30 in width to provide enough surface coverage to trailers, trucks, and other construction vehicles. The top flange of our corner guards is approximately 7 inches wide which are designed to provide a wider contact surface and easier installation. The read coating enhances visibility and by drawing attention to the protected areas. This ideal size of our corner protectors helps prevent collisions such as dents, scratches, and other severe damages. Durable Material: The aluminum material used to manufacture the mesh guard edge protectors is lightweight and highly resistant to adverse environments, rust, and corrosion. The lightweight nature of the stainless corner guards makes them easy to install and handle. The resistance to manufacturing material enhances the service life of the mesh brick guards and makes them suitable for outdoor use. The reinforcement at the top and middle of the edge guards provides additional strength and durability to them. Versatile Application: This V-shaped brick guard is used to protect the edges and corners of bricks, cinder blocks, glass panes, tiles, and similar other masonry materials with delicate edges. It can also protect the cargo straps in contact with rough materials such as bricks, concrete blocks, or metal edges. Installation: You can install the aluminum edge protectors using the L-channel installation mechanism. This mechanism ensures that the mesh brick guards fit securely onto the corners of the material they protect such as bricks and other masonry items and affirms that the guard stays firmly in place. This easy and safe installation of aluminum mesh brick guards provides safety to the edges and corners. Find our similar range of corner protectors here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.