Shop MYTEE PRODUCTS
Create Account
4inx20ft Ratchet Straps w/Flat Hook 5400 lb WLL Heavy Duty Tie Down Strap - Yellow
- Mfr # RS420
- Zoro # G125022533
product price:Â
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS420
- Zoro #
- G125022533
- UPC #
- 199145087424
- Country of Origin
- Cambodia
Description
Ratchet straps are one of the most crucial components in cargo control equipment. The new 4in wide and 20ft long ratchet tie-down strap is the addition to our inventory. It features polyester webbing, a steel ratchet buckle, and a powder-coated flat hook. The tie-down strap is designed with precision. Dimensions: The length of this flat hook ratchet strap is 20 feet, and the width is 4 inches, which is commonly used in securing goods on a large scale. It comes with a long, wide ratchet buckle. It has fixed end webbing of approx 12in. Check for other sizes as well. The ratchet mechanism provides tension over loads transported through flatbeds, trailers, or truck beds. Construction Details: In our ratchet tie-down straps, the webbing is made of polyester. It provides maximum strength and minimum stretch. Additionally, the ratchet buckle is constructed from carbon steel and coated with yellow zinc. The coating protects the buckle in outdoor environments from changing weather. Thus, protecting against rust and corrosion. Flat Hook End Fitting: This end fitting is constructed from carbon steel and has black powder coating. The finish gives a black aesthetic appearance and protects against corrosion and rust (amid changing weather conditions). Versatile Application: Our 4in x 20ft ratchet straps can easily tie down large goods on flatbed, lowboy, or hotshot trailers and enjoy the long journeys. The working load limit and breaking strength of this strap are 5,400 lbs and 16,200 lbs, respectively. The ratchet buckle locking mechanism keeps straps tight throughout transit and eliminates frequent stops or cargo adjustment during long-distance hauls. Hence, providing a peaceful drive. Tool-Free Installation: Thread the webbing by inserting it from the bottom of the spool and rolling it from the top. Attach one flat hook to your vehicle's anchor point (stake pockets or rub rails). Place the product in the middle of the truck or trailer. Use another flat hook to put it in another anchor point. Move the ratchet handle in a back-and-forth motion to tighten the webbing till the desired tension on the goods is achieved. Ensure to lock the handle by putting it in the down position and secure the slack webbing by folding and tying it around the handle. To unload the goods, unlock the strap and let the strap loosen up. Then remove hooks from anchor points. Fold the webbing in a tidy and tangle-free manner to increase its lifespan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.