4PK 18inx18inx1in Thick Outrigger Pad w/Chamfered Edge and Handle for RV, Tow Truck, 4PK
- Mfr # ORP-181810-CFx4
- Zoro # G425020710
product price:Â
$
162.99
/pk of 4, $40.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-181810-CFx4
- Zoro #
- G425020710
- UPC #
- 199145087769
- Country of Origin
- China
Description
Get these outrigger pads with chamfered edges. Size: Our crane pad is 18in long, 18in wide, and 1in thick. The square shape of the pad makes it for a wide range of stabilizers and support systems. Durable Material: These outrigger pads are made using Ultra-High Molecular Weight Polyethylene (UHMWPE). The strong and durable construction helps the product to stay protected against wear, impact, and harsh environmental exposure, including acids and alkalis, making it suitable for demanding outdoor applications. The handle of the outrigger mat is made using nylon rope and polyvinyl chloride (PVC).: This outrigger pad, made for use, delivers: 150 PSI crush rating 24,300 lbs load capacity at 45 Degrees angle 48,600 lbs vertical load capacity Non-conductive properties for added safety Application: The crane pads are useful for providing a stable foundation for equipment such as crawler cranes, truck cranes, boom pumps, concrete pumps, fire trucks, and aerial work platforms. They are for construction, utilities, or maintenance operations, as they ensure and more support. This makes it for frequent use in demanding work environments. Chamfered Edge: Unlike standard outrigger pads with sharp 90 Degrees edges, this outrigger pad has chamfered edges, providing multiple performance and safety benefits: Reduced Edge Cracking & Wear: Chamfered edges distribute stress more evenly, minimizing edge chipping or cracking under heavy loads and repeated use. Effortless Positioning: The angled edges allow the pad to slide smoothly under outriggers, especially on rough or uneven terrain, saving time and effort. Improved Ground Contact: Chamfering helps the pad settle more naturally on uneven surfaces, reducing wobble and enhancing overall stability. Extended Product Lifespan: By minimizing edge damage (the most vulnerable part of any pad), the chamfered design significantly increases durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.