Shop MYTEE PRODUCTS
Create Account
4PK 2inx36in Green Tie Down Axle Straps w/Magnetic D-Ring & 12in Protective Sleeve, 4PK
- Mfr # AS36Mx4
- Zoro # G925020791
product price:Â
$
81.99
/pk of 4, $20.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS36Mx4
- Zoro #
- G925020791
- UPC #
- 199145021428
- Country of Origin
- China
Description
Two to hold the strap ends together, and the third to latch the hook? Find other essential details of this axle strap below: Size & Capacity: The axle strap is available in 2in x 36in size and has a working load capacity of 3,333 lbs, and 10,000 lbs breaking strength. This size and capacity make the axle strap for applications. Durable Construction: The axle strap is manufactured using polyester, which is durable and can withstand wear and UV ray damage. Compatibility: The axle strap with D-rings can be used with ratchet tie-down straps, winch straps, and buckle straps meeting this axle strap's load capacity. However, using ratchet straps is recommended more as it is more secure. The D-Ring works with a Twisted Snap Hook, Flat Snap Hook, T Hook, or Wire Hook so using tensioning devices with such anchor points is suitable for this axle strap. Magnetic D-ring: The magnetic D-rings used as end fitting in the axle strap make it easier and faster for the user to attach the axle strap to hooks or other fittings. The D-rings are made using carbon steel material and are zinc-plated for enhanced durability. The magnetic properties of the d-rings allow them to stay together during setup. Protective Sleeve: We provide a black colored protective sleeve threaded with the axle strap in 12in size to protect the axle strap from wear and tear caused by contact with sharp and rough surfaces. This protective sleeve is also made using polyester material that can withstand harsh weather conditions. This axle strap is for use in auto repairs, or trailer setups. How to Use It? Position the strap by wrapping it around the vehicle's axle, frame, or wheel rim. Use the magnetic D-rings to connect the strap to any anchor point. If using a ratchet strap; hook one of the ratchet straps to the D-ring of the axle strap, and secure the other end to the anchor point on the truck bed or trailer. Ensure that all connections are secure and that the protective sleeve on the axle strap is positioned correctly to minimize wear or abrasion. Safety Considerations Do not exceed the specified working load limit to minimize accidents or damage. Avoid contact with sharp edges or surfaces not covered by the protective sleeve. Store in a dry, cool place to maintain the integrity of the polyester webbing and metal components. Use as part of a system with compatible hooks and anchor points to maximize safety and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.