Shop MYTEE PRODUCTS
Create Account
4PK 40in Combination Winch Bar Black/Yellow Powder Coated Steel w/Non-Slip Handle, 4PK
- Mfr # CWBC-BY-40x4
- Zoro # G725020786
product price:Â
$
171.99
/pk of 4, $43.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWBC-BY-40x4
- Zoro #
- G725020786
- UPC #
- 199145082047
- Country of Origin
- China
Description
Discover this new addition to our selection of combination bars. This Black & yellow dual-functionality combination winch bar is a versatile accessory that serves as a lever for operating winches and facilitates tension adjustments in chain load binders. Its swift and simple operation mechanism assists you in saving time during load securements. This combination bar is built from highly durable material and coated for extended performance life. Size: The 40in long combination winch bar is available with a 5in long and 1 5/8in wide square head. The middle tube section of this winch bar has a diameter of 1 5/16in, and the end connecting point of this product has a diameter of 7/8in (6 mm thickness). This winch bar easily fits in winches for tightening straps inside the winches, such as portable winch, sliding winch, lashing winch, combination winch, and chain load binders for adjusting the tension of the binders (via square head). Durable Construction: Our flatbed winch bar is fabricated using carbon structural steel. Its tubular design bar is powder-coated, half in yellow and half in black for visual appeal. The product's material ensures it remains strong, and the coating extends its service life, shielding the bar from corrosion, rust, changing weather conditions, scratches, dents, and more. Trucker-Centric Design: Our flatbed winch bar is valuable for truckers and drivers as it guards them from injuries and stress on their hands, wrists, and shoulders. The hollow, tapered, and angled tube of this combination winch bar ensures seamless fitment with the mentioned tools. This winch bar is a portable partner for your journey that lets you store it safely in your toolbox. Secure Surface: The combination winch bar with square head incorporates a grooved design that furnishes improved grip for the user and enables secure handling throughout its operation. It will bolster safety while you are tensioning the winches and load binders. Simple to Operate: The technique to utilize this product is simple and hassle-free. Just insert the angled tip inside the winch side holes, making a to-and-fro motion. Next, to tension the chain binder, insert the handle tip into the square head part of the bar and continue the to-and-fro motion. Now repeat the same technique until it achieves the desired tension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.