Shop MYTEE PRODUCTS
Create Account
4PK 5/16in- 3/8in Green Ratchet Chain Binder & 4PK 5/16in x 20ft G70 Binder Chain, 4PK
- Mfr # CBRS516x4-CH51620x4-KIT
- Zoro # G625021197
product price:Â
$
426.99
/pk of 4, $106.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS516x4-CH51620x4-KIT
- Zoro #
- G625021197
- UPC #
- 840223697720
- Country of Origin
- China
Description
Kit Includes:- (4 Pcs) 5/16in - 3/8in Hi-Viz Ratchet Chain Binder w/ DOT Compliance & 5,400 lbs Load Capacity Compatible Chain Size: 5/16in - 3/8in End Fittings: G70 5/16in & G40 3/8in-G4 Grab Hooks Material: Steel Color: Green OSHA Safety Green Finish: Powder-Coated Working Load Limit: 5,400 lbs Breaking Strength: 19,000 lbs Handle Length: 14in Barrel Length: 10in Take Up: 8in Bearing-to-Bearing Lengths: 23in to 30in Hook to Hook Style: Ratchet Meets FMCSA and DOT Specifications (4 Pcs) 5/16in x 20ft Grade 70 Binder Chain Grade: G70 End fitting: Grab hook on each end Chain Thickness: 5/16in Chain Length: 20ft Hook Size: 5/16in Working load limit: 4,700 lbs. Breaking Capacity: 18,800 lbs. Weight: Approx 20.5 lbs. Finish: Gold Chromate Ratings Governed By: NACM (National Association of Chain Manufacturers) Not Recommended for Overhead Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.