Shop MYTEE PRODUCTS

5-1/2 inx22 inOrange Tractor Bucket Grab Hooks Bolt 2 inHitch Receiver for Deere 1025R

  • Mfr # TBP-DGH-OR
  • Zoro # G822786288

product price: 
$
42.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TBP-DGH-OR
Zoro #
G822786288
UPC #
199145048388
Country of Origin
India

Description

Enhance your towing, lifting, and securing heavy loads experience on a tractor with Our Products’ bolt-on steel plate with D-rings, grab hooks, and a 2 in receiver. It’s a multi-purpose bucket attachment that reduces the need for additional equipment in fields like agriculture, construction, and landscaping. You can also utilize this tool for material handling, pulling, and dragging objects like logs, rocks, etc. It’s perfect for outdoor environments following the corrosion-resistant properties of steel plates. Check out the detailed specifications of the equipment below:- Robust Construction: We have utilized Grade 50 structural steel to construct these tractor bucket hooks. It will withstand industrial tension and stress in the most challenging situations. The entire steel plate is powder-coated, making it ideal for outdoor settings, preventing it from changing weather, corrosion, rust, etc. Thus, it will provide long-lasting performance and efficiency despite continuous use. Key Parts of Steel Plate: The loader bucket attachment includes welded d-rings, grab hooks, and a 2 in receiver. It will provide versatile attachments in various other industries, including agricultural, industrial, and landscaping. Check out other details below:- Two d-rings of 1/2 in width and two grab hooks of 3/8 in will provide secure attachment points for towing, lifting, and securing loads. You can connect chains or other securing mechanisms for stabilizing loads in industrial and agricultural fields. The center 2 in receiver slot will ensure compatibility with most standard hitch accessories, allowing tractor buckets to be used for towing trailers. The hitch receiver comes with a rubber silencer pad to prevent constant abrasion and withstand sudden impacts. It will also reduce noise and vibration during operation. It also includes a hitch pin to secure the receiver. Hassle-Free Installation: The steel plate has pre-defined holes to save you time. Place the plate on the bucket edge, mark the holes, and drill accordingly. You will receive six bolts and washers to fasten the connection and keep it intact during operations. Once you have installed the plate-it’s good to go. 70-Degree Bent for Seamless Fit: The John Deere steel plate has a 70-degree bent angle on the front for seamless fit. It will ensure firm plate fitment, reducing the risk of slipping or shifting during operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.