5/16 x 3/8 Peerless QuikBinder H5125-0658 2 5/16in x 20ft G70 Chain 2, 2PK

  • Mfr # CB-PQB-516x2-CH51620x2

  • Zoro # G716250505


product price:  $244.99
/pk 2, $122.50/ea
Free Shipping & Returns

Key Features

Length
5/16 in - 3/8 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB-PQB-516x2-CH51620x2
Zoro #
G716250505
UPC #
840223614710
Country of Origin
United States

Dimensions

Length
5/16 in - 3/8 in

Details

Color
Yellow

Description

2 Pcs - 5/16 Peerless QuikBinder Plus Ratchet Binder 7,100# WLL Chain Tow H5125-0658Chain Size G70 or G80 In.: 5/16 or 3/8Take-Up In.: 6Folded Handle Length: 9.5Straight Handle Length: 13.9Working Load Limit Lbs.: 7100Manufactured by Peerless for use with G70 or G80 ChainFoldable handle and easy to store, less in the wayQuick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction.Tough to tamper; Lockable with padlock not includedZinc-plated grab hooks, proof-tested and heat treated for durability; satisfies CVSA and DOT requirements.2 Pcs - 5/16in x 20ft Grade 70 Binder ChainGrade 70 transportation chain with grab hooks on each end.Size: 5/16in x 20ftWorking Load Limit: 4,700 lbs.Capacity: 18,800 lbs.These chains are not recommended for overhead lifting.Note: Ratings are governed by the National Association of Chain ManufacturersNACM.Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.


  • 2 Pcs - 5/16 Peerless QuikBinder Plus Ratchet Binder
  • Chain Size G70 or G80 (In.): 5/16 or 3/8 // Take-Up (In.): 6
  • Folded Handle Length: 9.5-// Straight Handle Length: 13.9
  • 2 Pcs - 5/16" x 20' Grade 70 Binder Chain
  • Size: 5/16" x 20' // Working Load Limit: 4,700 lbs. // Capacity: 18,800-lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.