54 in Adjustable C-Channel Pipe Stake w/ Welded 5/8 in D-ring - 6,300 lbs WLL, 8PK
- Mfr # PS54-ADJ-DRx8
- Zoro # G122786148
product price:
$
471.99
/pk of 8, $59.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS54-ADJ-DRx8
- Zoro #
- G122786148
- UPC #
- 840223682597
- Country of Origin
- China
Description
Want to provide solid support to goods/loads on the flatbed truck? Don’t go further, we has introduced a 54 in Adjustable C-Channel Pipe Stake W/ D-Ring. It will prevent loads from slipping or falling, providing necessary support during transportation. It comes with adjustable height for multiple connections and a D-Ring to connect your chain when securing the loads. Additionally, it’s compatible with all standard stake pockets of 2 in x 4 in and includes a locking hitch and cotter pins for secure locking. Don’t stop here, there are most specifications of our pipe stakes, which you can explain below:- Measurements: Our steel pocket pipes are available in 54 in lengths, including 48 in top and 6 in bottom parts. The top part includes seven 1/2 in pre-drilled holes whereas the bottom includes 4-pin holes. The width of the pocket pipe is 3-1/2 in whereas the extended side plate has a size of 1-3/8 in. It’s compatible with a standard 2 in x 4 in stake pocket. However, do check the size of your stake pocket before purchasing the pipe. Sturdy Construction: We have curated this c-channel pipe stake from robust steel material and coated it to ensure strength under changing pressure and environmental conditions. The coating will prevent the pipe from corrosion and rust, ensuring durability and longevity despite continuous use. It’s further composed of 1/8 in thick steel to ensure durability and uninterrupted performance. Adjustable Design: The steel pipe stakes for flatbeds have 1/2 in pre-drilled holes for adjustable height. The upper part has 7 holes at a distance of 6 in that go from top to bottom. It will enable you to create side walls (adjustable), allowing you to install e-track rails or additional square steel bars (vertically) on a utility or equipment trailer for securing loads of different sizes. The bottom part of the pipe also has 4 pre-drilled holes for secure connection, providing you with the ideal height you want. The pipe stakes have no working load limit as it’s used to support goods from falling during transit Includes D-Ring: We have welded the D-Ring near the bottom plate of the stake pipe. It provides a secure attachment point for cargo tie-downs, such as chains. You can easily loop chains or straps through a 5/8 in D-ring, tightening and securing the cargo firmly to the trailer. It’s like an additional security checkpoint that prevents cargo from shifting and moving during transit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.