Shop MYTEE PRODUCTS
Create Account
56.7 inFuel Tank Strap for IHC Intern. OEM 3590583C1, EE44004211 Replace M203583
- Mfr # FTS-3590583C1
- Zoro # G422785841
product price:
$
25.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-3590583C1
- Zoro #
- G422785841
- UPC #
- 840223644816
- Country of Origin
- India
Description
Our 56.70 in Long Fuel Tank Strap for IHC International 3590583C1, EE44004211 OEM is perfect to support your vehicle’s fuel tank. Our reliable strap is made from durable steel to withstand the rigors of roads and black powder coated to resist corrosion and rust despite continuous use. Utilize our strap of specified OEM to hold the tank gas to the vehicle’s body. Thus, preventing it from shifting or moving during the operation. There are more benefits, which you can explore below:- Size Details: Our heavy-duty tank strap is 56.70 in long, 2 in wide, 3 mm thick. The overall length of the strap including the bolt is 61.81 in whereas the bolt size and threading is 1/2 in-13UNC-2A. We have tightly coiled the end part of the straps, securely holding the bolt on the side. Heavy-Duty Construction: We have engineered this gas tank strap from highly robust and durable carbon structural steel, securely holding it. The straps have a powder coating to extend operational life by making them resistant to corrosion and rust. Moreover, they are greatly UV-resistant and heat-absorbent (will not deform due to heat). Safety Equipment: The purpose of our fuel tank strap is to provide a secure attachment that keeps the tank intact and reduces the risk of leaks, spills, or accidents. It’s safety equipment that enhances the life of the fuel tank, minimizes vibration noise, and reduces significant accidental risks. Simple Installation: The installation mechanism is simple for this strap. You have to surround the strap around the tank and use a bolt to fasten the connection. Additionally, it’s easy to maintain and replace whenever needed. Compatibility: This strap is designed to specified OEM details, check out the details below:- Replaces IHC OEM 3590583C1, EE44004211 Replaces Automann part number - M203583 Fits IHC International Note: Before purchasing check the strap size, style, and OEM specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.