Shop MYTEE PRODUCTS
Create Account
60 inx4 inx1/2 in Bucket Cutting Edge for Skid Steer & Loader - 16Mn Steel
- Mfr # BCEB-SB-60412
- Zoro # G722786098
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCEB-SB-60412
- Zoro #
- G722786098
- UPC #
- 840223695313
- Country of Origin
- China
Description
Looking to enhance the durability and performance of your heavy machinery buckets? We bring Viking’s 60 in x 4 in x 1/2 in single bevel cutting edge, which is designed to enhance efficiency and provide long-lasting resistance. This cutting edge protects your bucket while improving its performance and is ideal for industries such as construction, excavation, and agriculture. It supports two installation options: bolt-on or weld-on, which makes it versatile for different machinery. Learn more about its key features below. Durability & Finish: The strong construction enhances durability and ensures a long operational life. Its yellow-painted surface provides additional protection against corrosion and ensures the cutting edge remains resilient even in challenging environments. Size & Material: Our cutting edge measures 60 inches in length, 4 inches in width, and 1/2 inch in thickness. The low carbon content containing 16 Mn steel material is used to manufacture this product. It provides excellent wear resistance, perfect for tough working conditions with a hardness rating of 36-40 hrc. Blade Shape Front End: The blade-shaped front end of this bucket cutting edge improves its shoving efficiency and allows effortless penetration into different materials. It saves time and effort along with improving the insertion capabilities of the product and boosts your productivity. Applications: This cutting edge is suitable for a variety of bucket types used in construction, agriculture, and earthmoving. It is designed to improve the performance of machinery such as excavators and loaders by protecting the bucket and enhancing its cutting and digging capabilities. Easy Installation: The cutting edge provides two installation methods for added flexibility. It can be welded onto the bucket or bolted on by drilling holes to add more versatility and convenience, depending on your preference or equipment requirements. These dual mounting options make it adaptable to various types of machinery. You can find our similar bucket-cutting edges here. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.