8 Pack 1/4inx12ft G70 Chain Binder Kit w/ Grab Hook & Load Binder 3150 # WLL, 8PK
- Mfr # 1412CHRBx8
- Zoro # G625020893
product price:Â
$
545.99
/pk of 8, $68.25/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1412CHRBx8
- Zoro #
- G625020893
- UPC #
- 840223613812
- Country of Origin
- Korea, Republic of
Description
Kit Includes:- (8 Pcs) 1/4in x 12ft G70 Chain Grade: G70 Weight: 8.47 lbs Length: 12 Feet Chain Size: 1/4 Inches Color: Gold Chromate Working Load Limit: 3150 lbs Breaking Strength: 12600 lbs End Fittings: Grab Hooks on both ends Note: The product is manufactured to meet the guidelines of NACM Standards. (8 Pcs) 1/4in - 5/16in Ratchet Binder Mini Ratchet Chain Binder is meant for very small trailers. Working Load Limit: 2,600 lbs. Capacity: 7,800 lbs. Fits: 1/4in or 5/16in G70 chain Measurements: Hook to Hook Closed 17 3/8in, Open 21in The shaft measures 7 1/2in Easy to use and adjust, no snap effect, no recoil Heavy-Duty Transport Securement Manufactured with heavy-duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Compliant Note: The product is manufactured to meet the guidelines of NACM Standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.