84 inx18 in Oversize Load Sign Banner w/ Grommets & 44 in Ropes Refletive Webbing, 2PK
- Mfr # WLS-M-REFx2
- Zoro # G622786112
product price:Â
$
47.99
/pk of 2, $24.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WLS-M-REFx2
- Zoro #
- G622786112
- UPC #
- 840223616721
- Country of Origin
- China
Description
Mesh Construction: Crafted from high-quality mesh material, our banner offers a balance of durability and breathability. The mesh design allows air to flow through, reducing wind resistance and preventing damage during transport. Oversize Dimensions: With a spacious 84 x 18 inches, our banner ensures maximum visibility for your oversized load, promoting road safety for your team and other motorists. Reflective Webbing on Corners: Safety is a paramount consideration. The addition of reflective webbing on the corners ensures 24/7 visibility, especially in low-light conditions, enhancing the recognition of your oversized load. Six Reinforced Grommets: Equipped with six sturdy grommets strategically placed for easy and secure attachment, ensuring a reliable fit and preventing slipping or tearing during transit. Four 44 in Attached Ropes: Convenience meets functionality with four 44-inch attached ropes. These simplify the installation process, allowing for quick and hassle-free attachment to your vehicle or cargo. Benefits: Enhanced Safety: The reflective webbing and oversized design significantly improve the visibility of your load, reducing the risk of accidents and promoting road safety. Durable Construction: Built to withstand the rigors of transportation, the mesh material and reinforced grommets ensure longevity and reliability, even in challenging weather conditions. Easy Installation: The attached ropes and strategically placed grommets make installation straightforward, saving you time and effort. Regulatory Compliance: Our OVERSIZE LOAD Banner adheres to industry standards, ensuring alignment with transportation regulations and requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.