89-3/4 in to 104-1/2 in Telescoping Ratcheting Load Lock Bar for Cargo Tie-Down, 20PK
- Mfr # DV-GST-TELx20
- Zoro # G622786310
product price:Â
$
790.99
/pk of 20, $39.55/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DV-GST-TELx20
- Zoro #
- G622786310
- UPC #
- 840223638792
- Country of Origin
- India
Description
Ensure your cargo stays securely in place during transit with our Steel Ratcheting Load Lock. Designed with durability and ease of use in mind, this telescoping load lock is a must-have for any trailer operator or logistics professional. Effortlessly Extendable: Our Steel Ratcheting Load Lock seamlessly telescopes to accommodate your cargo securing requirements. With three interlocking pieces, it provides flexibility without sacrificing strength, ensuring reliable performance under heavy loads. Enhanced Security: Safety is paramount when it comes to cargo transportation, which is why our load lock is designed with security in mind. The robust steel construction provides unparalleled durability, capable of withstanding the rigors of the road with ease. Additionally, the ratcheting mechanism offers superior tensioning, keeping your cargo firmly in place throughout the journey, even on rough terrain. Adjustable Length for Versatility: With a telescoping design, this load lock extends from 89-3/4 in to 104-1/2 in, offering versatility to fit various trailer widths. The ability to adjust the length ensures a snug and precise fit, minimizing the risk of shifting or movement during transit. Enhanced Stability with Rubber Pads: Equipped with 2 in x 4 in rubber pads on each end, this load lock provides enhanced stability and grip. The bubble-style tread prevents slippage, while the size of the pads ensures even pressure distribution along the bar, further securing your cargo in place. Built to Last: Crafted from heavy-duty galvanized steel, this load lock is built to withstand the rigors of transportation. The galvanized finish not only enhances durability but also ensures corrosion resistance, keeping the load lock looking sleek and professional for years to come. Simple Installation Process: Using the load lock is quick and straightforward. Simply place the butt end of the bar on one side of your trailer wall, extend the other end using the ratcheting mechanism, and tighten until secure. A few quick adjustments, a firm shake to confirm stability, and you ftre ready to hit the road with confidence. Ideal for securing cargo in trailers, trucks, and other transport vehicles during transit. Invest in the Steel Ratcheting Load Lock for peace of mind knowing your cargo is safe and secure throughout its journey. Upgrade your trailer equipment today and experience the difference in reliability and convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.