Airbag/Parachute Fabric Heavy Duty 14oz Steel Tarp 24x 18 - Black

  • Mfr # LT3PCM-AB

  • Zoro # G116492734


product price:  $333.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Parachute
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LT3PCM-AB
Zoro #
G116492734
UPC #
-
Country of Origin
China

Details

Color
Black
Tarp Material
Parachute

Description

Mid Piece: 24ft x 18ft Weight: 52 lbs Fabric: Made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl On Top Airbag Nylon Fabric: This coated nylon airbag fabric offers superior tear strength at a much lighter weight as compared to Vinyl. While this fabric is Water Repellent, sitting water will eventually seap through it. Hence we only use the nylon fabric to fabricate the sides and flaps on the tarp and not the top. Seams: Heat-sealed seams make the tarps 100% waterproof on top and Water Repellent on the sides Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black All tarps are marked with manufacturer information for traceability and identification. Note: Do not use for Oversize Loads wider than 102 in. For such loads the nylon fabric may lay on top of the load. While this fabric is Water Repellent it is not Water Proof and sitting water will eventually seep through.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products