Shop MYTEE PRODUCTS
Create Account
Ballast Box 3 Point Category 1Tractor & Loader Hitches Attachment, 800lbs Cap.
- Mfr # BB-3P
- Zoro # G322785729
product price:
$
189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB-3P
- Zoro #
- G322785729
- UPC #
- 840223636903
- Country of Origin
- China
Description
Technical Specs Forklift Pocket: 6 in Sliding Door: 9 in x9 in Load Capacity: 800 lbs Tool Holder Diameter: 3 in Box Dimension: 24 in x 16 in x 24 in Here is Our 3-Point Ballast Box for Category 1 Tractor & Loader Hitch Attachment for better stability and safety of your tractor while preventing it from tipping over. Connect this counterweight to the rear of your tractor whenever you are using front-end attachments like loaders. This balance will improve traction and control during lifting or carrying heavy loads with the front loader. Get detailed information about this 3-point ballast box below:- Heavy-Duty Construction: We have engineered this 3-point hitch counterweight from solid steel and welded the entire construction to make it sturdy. It will withstand heavy loads in rough terrains-our ballast box can hold up to 800 lbs load (do not exceed the limit). Corrosion-Resistant: Our box is red powder-coated to protect it against rust, corrosion, and various other environmental elements. The coating will act as a protective barrier, shielding the underlying steel and extending the lifespan in outdoor space. It will maintain its appearance and performance despite rough handling, impacts, and abrasion. Functionality & Compatibility: Our ballast box will secure your tractor from tipping over due to heavy load with the front loader. It will seamlessly fit the 3-point category 1 tractor and skid steers, enabling easy maneuvering of the vehicle. Additionally, it’s suitable for a 2 in hitch ball receiver, making the towing experience easy. You can also prevent your wheel from spinning with the added weight, allowing the vehicle to move forward more effectively. Unique Design: Our ballast box comes in the following dimensions: 24 in (Length) x 16 in (Width) x 24 in (Height). It includes three attachment points - two on the side (includes 1 lift arm pin) and one on the top (includes one top link pin). Additionally, the box is integrated with two tube holders (3 in Diameter) for storing tools and large pockets of 6 in inches will further enable easy maneuvering by using a forklift. Wide Application: Utilize this ballast box to fill with any of these materials, such as sand, steel, concrete, gravel, or rock for added weight and stability. It’s also equipped with a detachable sliding door, which is made of galvanized iron sheet at the front and bottom of the ballast box, allowing you to open and empty the weight whenever required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.