Shop MYTEE PRODUCTS
Create Account
Black Powder coated Finish 30-Ton Heavy Duty Pintle Hook Rigid Mount Hitch
- Mfr # PH30
- Zoro # G322786047
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH30
- Zoro #
- G322786047
- UPC #
- 840223611306
- Country of Origin
- China
Description
30-Ton heavy duty pintle hook rigid mount hitch. The hitch is designed to mount on commercial truck body hitch plates only and cannot be used with pintle mounts which install into receiver style hitches. Drop forged heavy duty alloy steel construction. Drawbar Eye Dimensions: 2 in-3 in I.D. w/ 1-1/4 in to 1-5/8 in diameter section. Black Powdercoated Finish 15,000 lbs. Maximum Vertical Load 60,000 lbs. Maximum Gross Trailer Weight 9/16 in Mounting hardware included Mounting Kit Clip With Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.