
Chain Fork Jack Lift Fits w/ 1/2in&5/8in Chain & Use for Trucking, Construction, 2PK
Mfr # TOWF-ZL1258x2
Zoro # G816494182
product price:Â $326.99
/pk 2, $163.50/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TOWF-ZL1258x2
Zoro #
G816494182
UPC #
840223694514
Country of Origin
India
Details
Color
Yellow
Material
Alloy Steel
Description
Want a versatile towing accessory? Our Products chain fork can be your ideal choice. Our chain fork can accommodate different vehicles with no accessible lifting points and enhance strength and flexibility in heavy-duty towing applications by providing towbar-like hookups in extreme recovery situations. This is a suitable accessory, mostly compatible with Jack Lift towing systems. Find the other crucial information about this chain fork below: Material and Finish: The chain forks are made using alloy steel which provides durability, wear resistance, and tensile strength to them. The yellow-painted surface of the chain forks provides them with corrosion resistance, making them suitable for outdoor use. It also improves the visibility of the product. Compatibility: These chain forks are ideal for 1/2 in and 5/8 in chains and are mostly compatible with Jack Lift systems. Application: The chain forks provide towbar-like hookups for severely damaged front and rear tows. These are especially helpful to secure and lift vehicles in situations where no accessible lifting point is available, for instance when the vehicle lacks traditional lifting points such as axles. The chain forks are suitable for towing and recovery operations. They are commonly used for heavy-duty trucking, construction, and vehicle recovery applications. Our chain forks help you to maintain a secure connection with the towing chain and provide flexibility in choosing chain sizes as per the load requirements. Safe and Secure: The yellow-painted chain forks ensure that you have a balanced setup for safe and efficient towing. For enhancing the safety of your towing operations, you can use our chain extensions matching the capacity and size. How to Use it? Securely insert the chain fork into the underlift fork receiver of the tow truck or recovery vehicle. Place the appropriate chain size 1/2 in or 5/8 in into the fork slot, ensuring it sits securely within the fork. Then position it at the desired point along the chain. Connect the other end of the chain to the towing or lifting equipment's anchor point or hook. Apply tension slowly to verify the chain fork holds securely, and inspect all connections for safety before fully loading.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.