Shop MYTEE PRODUCTS
Create Account
Container Lifting Lug For Bottom Camlock - Right Side
- Mfr # CLL-R
- Zoro # G925021897
product price:Â
$
305.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLL-R
- Zoro #
- G925021897
- UPC #
- 840223616561
- Country of Origin
- China
Description
Our Container Lifting Hooks are a strong, reliable lifting accessory specially made for use with ISO 1161 shipping containers. It is designed to fit the right-side bottom camlock position on the container, making it easy and safe to lift, move, and handle heavy containers during transport or storage. Built for Heavy Lifting: This shipping container lifting lug is made from high-quality casting steel, which gives it excellent strength and durability. The heavy-duty steel construction ensures that the lug can handle extremely heavy weights without bending, breaking, or wearing down quickly. Working Load Limits: The container lifting hook is rated for safe use at different lifting angles, with a working load limit of 40 tons (80,000 lbs) when used at a 36-degree angle and 32 tons (64,000 lbs) when used at a 50-degree angle, ensuring safe and reliable lifting when used within these limits. Designed for ISO Containers: It is specifically made to meet the ISO 1161, which is the international specification for container corner fittings. That means it fits perfectly and securely on shipping containers. Corrosion Resistant: The surface of the shipping container lug is treated with hot-dipped galvanizing, which protects the lug from rust, corrosion, and wear, especially when used outdoors or in harsh environments like shipping yards, ports, and construction sites. High Visibility Color: The yellow color is used for high visibility, making the lifting lug easy to see during lifting operations & low visibility zone. Easy and Safe to Use: This container lifting lug is made to fit the right-side bottom camlock of a shipping container. It installs easily and allows safe lifting using cranes, spreader bars, or other lifting equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.