E-Track Fire Extinguisher Mount Holder for Truck upto 15 lbs Tool Holder, 2PK
- Mfr # ETK-FIREMHx2
- Zoro # G922786270
product price:Â
$
33.99
/pk of 2, $17.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETK-FIREMHx2
- Zoro #
- G922786270
- UPC #
- 840223615175
- Country of Origin
- China
Description
Function: Securely mount your fire extinguisher! compatible with E-track rail and X-track rail Keeps it handy Quick-release E-Track fire extinguisher Put it wherever you want it. Fits a standard up to 14 lbs or similar-sized extinguisher. Material: E-Track Fire extinguisher Mount holder made from a 900D premium weather-resistant polyester Oxford fabric with heavy-duty fasteners with High-Density Steel, instead of tear-apart-easily cloth, durable and sturdy, not rusting. Fitment: The Fire Extinguisher has easy access to your extinguisher if you ever need it in the warehouse, the fire extinguisher base can easily use it. The bracket prevents it from rolling on the floor or getting lost behind the seat so that you can access it immediately. Versatile: An excellent strap for your fire extinguisher that is rigid and full of strength, with strong elastic force. The most great way to mount and carry a fire extinguisher in your warehouse Highly Adjustable: Adjustable Velcro straps are easy to operate, suitable for e-track rail, and can be made as tight as possible do not fear ripping the straps off. Compatibility: Fits standard 15 lb or similar-sized extinguisher Note:- Fire Extinguisher and E-Track not included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.