Flatbed Tie Down Kit - 31 Pieces: 4 Inch Kinedyne Winch Strap, Winder, Corner...
- Mfr # WS430K-PCP-WW-KIT
- Zoro # G925022498
product price:Â
$
341.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS430K-PCP-WW-KIT
- Zoro #
- G925022498
- UPC #
- 840223600065
- Country of Origin
- Cambodia
Description
Kit Includes: 10 Pcs - Kinedyne 4in x 30ft Winch Strap with Flat Hook - Gold Kinedyne Winch Strap - 4in x 30ft Webbing with Flat Hook All 4in Kinedyne straps with flat hook are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Straps are Co-Branded with Mytee and Kinedyne Logo. Working Load Limit: 5,400 lbs. Weight: 5 lbs. 1 Pc - Winch Strap Winder This is a great tool for keeping your straps neatly rolled up. Heavy Duty Steel Construction Works on 2in, 3in or 4in winch straps and ratchet straps It easily attached to the truck rub rail. Includes a screw to secure the winder on the rail. Weight: 2.2 lbs., 0.5 kgs. 20 Pcs - Corner Protector V Shaped 4in x 10in Dimensions: 4in X 4in X 10in Material: V Shaped Corner Protectors are made from high density polyethylene Sizes: These Corner Protectors are 4 inches wide on both sides with a length of 11 inches. Application: These are a larger, more heavy duty form of our regular 4 inch edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter's customer and inspire more confidence. Benefits: Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters image Weight: 8 lbs Color:Blue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order. Includes Mesh carrying bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.