Shop MYTEE PRODUCTS

G70 Forged Datsun Mini J Hook with Link for Car Hauling 3666 lbs WLL, 20PK

  • Mfr # DatsunHookx20
  • Zoro # G422786305

product price: 
$
112.99
/pk of 20, $5.65/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DatsunHookx20
Zoro #
G422786305
UPC #
840223637276
Country of Origin
China

Description

Facilitate secure attachment of straps and chains to the vehicle with our Datsun Mini J-Hook that comes with an extra link. Whether you want to secure lightweight items or tow a vehicle, it’s possible with our hook. Connect it to the anchor points and reduce the risk of detachment and loosening. Learn more about what we’re offering. Size & Strength: The size of the Datsun mini J-hook is 5/16 in with a Working Load Limit of 3,666 lbs and Breaking strength of 11,000 lbs. It’s engineered from steel of G70 for its exceptional strength and high load-bearing capacity. We’ve attached a link to the hook to provide versatility in various applications. Durable: The hook and the link are galvanized with zinc coating. It acts as a barrier and protects it from various environmental and corrosive elements. It’s best suited for outdoor applications and extends the life of our product. Tough & Abrasion Resistance: You don’t have to worry about wear and tear as the hook and rings are made of steel. The coating further ensures minimal maintenance over its lifetime and reduces frequent replacements. Versatile Application: The extra links are made of steel material, and galvanized for an added layer of protection. It is valuable in situations where access is limited-while enabling it to reach objects that are further away. Meanwhile, the J-hook provides reliable connections designed to withstand forces involved in towing. Secure Attachment: Our Datsun mini J-hook with link is perfect for the towing industry and helps in various towing and recovery equipment. It offers secure attachment to various vehicle parts, including frame, axle, and other sturdy anchor points.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.