Shop MYTEE PRODUCTS
Create Account
Heavy Duty 8 in ISO Shipping Container Caster Wheels with Brakes 11000 lbs WLL
- Mfr # CTL-CasterWheel-5T
- Zoro # G522786359
product price:Â
$
644.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTL-CasterWheel-5T
- Zoro #
- G522786359
- UPC #
- 840223617223
- Country of Origin
- India
Description
Versatile Mobility: These single-wheel casters with brakes provide exceptional maneuverability for shipping containers. Easily move containers with minimal effort, even enabling manual movement for heavier loads. Heavy-Duty Performance: Engineered with a sturdy steel frame and polyurethane wheels, our caster wheels are built to withstand heavy loads. With a remarkable 11,000 lbs Working Load Limit per unit, these casters ensure reliable and secure transportation of your containers. Effortless Installation: The single-wheel swivel plate caster wheel with a twist lock mechanism allows for quick and secure attachment to the corner casting area of a shipping container. Effortlessly add or remove wheels as needed, providing flexibility in adapting to different container sizes and weights. Cost-Effective Solution: Our Shipping Container Caster Wheels offer a cost-effective alternative for moving containers. Containers can be easily handled manually, reducing the need for additional mechanical assistance. This adaptability ensures an economical approach to container mobility. Space Optimization: Streamline your storage space with ease. These caster wheels facilitate the organization of groups of containers, optimizing your storage layout and making the most of available space. Secure and Stable: The single-wheel configuration enhances stability during movement, ensuring a secure and controlled transport of your shipping containers. The inclusion of brakes provides an additional layer of safety and control. 360-Degree Swivel Caster Wheels: Enhance your shipping container fts mobility with our high-quality caster wheels featuring a swivel plate and twist lock, allowing for effortless 360-degree rotation and secure positioning. Upgrade your container handling capabilities with our Shipping Container Caster Wheels (Single Wheel). Whether you ftre managing a shipping yard or need a reliable solution for container organization, these caster wheels deliver efficiency, durability, and cost-effectiveness. Move with confidence and ease, knowing you have the support of a high-quality product designed for the demands of the shipping industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.