Heavy Duty Air Seat Blow Gun Kit for Cleaning Vehicle Dust, Debris, 2PK
- Mfr # ABGK-1x2
- Zoro # G222786055
product price:
$
34.99
/pk of 2, $17.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABGK-1x2
- Zoro #
- G222786055
- UPC #
- 840223635814
- Country of Origin
- China
Description
Are you looking for a handy and affordable kit to remove dust, debris, and dirt from your car, warehouse, or other places? Then here fts an all-in-one Air Blow Gun Kit ft that includes an extendable hose, an ergonomic handle, a quick T-connector, and a blow gun. This kit will enable you to blow away all the dust, debris, and other particles from your trucks, buses, garages, workshops, etc. Learn everything about this air blow gun. Measurements: Our air blow gun kit comprises of air hose that has an extendable length of 15-3/4 ft, and a 1/4 inch (6mm) NPT thread lever. Additionally, the blow gun has a length of 6-5/16 in, a T-connector with a height and width of 3-15/16 in, and 1-13/16 in, respectively. To check the detailed dimensions, check the image above. Durable Construction: The air hose gun is engineered from Polyurethane (PU) material, which offers excellent strength and durability. It can withstand various environmental conditions, ensuring long-lasting performance. It can resist temperatures ranging from -20°C to 60°C. Additionally, the nozzle is engineered from steel whereas the T-connector is crafted from brass. Ergonomic Design: The air blow gun has an ergonomic handle that ensures a firm, non-slip grip. With exquisite appearance, you will get high performance in cleaning the space. It offers seamless compatibility with air compressors and hoses, making it suitable for professional and DIY applications. Versatile Applications: This air blow gun kit is a handy tool that supports people across industries. Whether it fts metal workers, car mechanics, garages, or workshops, you can utilize this tool in vast spaces. You can also use this blowgun for DIY projects or blow away dust, water drops, powder, or debris from narrow to wide spaces. Adjustable Air Pressure: You can adjust the air settings and customize the airflow to perform specific tasks. However, the maximum working pressure is 10 bar. You will have control and flexibility in cleaning and maintenance applications. You can clean small gaps, high places, and trachea that are out of hand. Lightweight & Portable: The material PU is specifically used to keep it light, easy to carry, and store. The lightweight property will enable you to use it as a preferred choice for applications, especially in automotive components and aerospace applications.Safety Precautions: Wear appropriate protective equipment, like safety goggles and ear protection, while using the air blow gun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.