
Hi-Viz Green Folding Handle Ratchet Pro-Binder w/ 3/8 in-5/16 in Grab Hook 7100 WLL
Mfr # CBRS-FH38-C-SGH
Zoro # G022786477
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Hook Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CBRS-FH38-C-SGH
Zoro #
G022786477
UPC #
199145026638
Country of Origin
China
Details
Hook Material
Steel
Color
Green
Description
Here’s an upgraded ratchet binder or load binder. This binder ensures safe, efficient, and reliable tensioning of chains for load securement. We have introduced this binder in a safety green folding handle with two different end fittings (including chain) and incremental adjustments for versatility and compatibility. It will safeguard the loads on your flatbed trucks & trailers throughout the transit, reducing movement, shifting, or chances of slipping, leading to damages, accidents, or cargo loss. The OSHA safety green color for this chain binder is for high visibility even during low-light conditions. This chain binder is rich with features, which are explained in detail below:- Steel Construction with Protective Coating: Our folding chain binder is curated from steel material to withstand high tension without breaking. It features a welded pipe barrel (for increased strength) and a handle that is coated with green powder, whereas the bolt, links, and hooks are zinc-plated. These protective layers will ensure long-lasting performance in outdoor environments, keeping it safe from rust, corrosion, scratches, direct sunlight, etc. Safety-Focused Tool: The binder is specifically designed in OSHA safety green color for high visibility throughout transit or even when it’s not in use. The color will be clear to the eye even in low-light conditions, alerting the drivers and workers (reducing the risk of accidents and tripping). The safe working load limit of this ratchet load binder is 7,100 lbs with a breaking strength of 21,300 lbs (don’t exceed the mentioned working load limit to avoid unforeseen situations). We have more safety-focused cargo control equipment, which you should explore before the next transit. Foldable Handle: Another key feature of this binder is the folding handle that collapses to 180 degrees. It includes a lever lock to secure the collapsed position (restrict the accidental release of tension) and reduce the chances of the handle getting stuck somewhere or injuring workers. It’s a space-saving addition that doesn’t obstruct the operation. You securely keep it inside the tool boxes or cab racks. Dimension Details: Our foldable handle ratchet binder has an overall length of 12-7/8 in and the folded handle length is 9-1/2 in. It has a 6-1/2 in take-up for flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.