JLG 2915012 Non-Marking Rubber Scissor Lift Tire & Bolt Holes, Fits 1930ES, 1230ES, 2PK
- Mfr # SL-JLG-323-100x2
- Zoro # G316521609
product price:Â
$
188.99
/pk of 2, $94.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-JLG-323-100x2
- Zoro #
- G316521609
- UPC #
- 840223636859
- Country of Origin
- India
Description
Pack Size: 2 Pack Are you looking for JLG tires? No worries, weve got you covered! Heres Mytee Products JLG 2915012 Scissor Lift Tire/Wheel w/ Bolt Holes that fit 1930ES, 1230ES, 2646ES, 1930E2, and 1932E2. You can utilize these tires in indoor and outdoor settings as these have specified tread patterns. Learn more about this product below:- Dimension: The tire's diameter is 12-3/4 inches and the width is 4 inches whereas the diameter of the rim is 10 inches with a width of 4 inches. These tires offer seamless compatibility with JLG scissor lifts electric and non-electric. Robust Structure: We have engineered these tires from non-marking rubber that prevents surfaces, like tiles, finished concrete, or linoleum from marks and scratches, limited to indoor settings. However, our tires offer functionality in indoor and outdoor settings both with the mentioned part number only. Enhanced Visibility: We have designed these gray tires to differentiate them from standard tires. Meanwhile, the rim color is white. Additionally, the tread design will enable the scissor lifts to provide versatility across various surfaces. These treads will provide high stability, traction, and minimal impact on the surface. Wide Usage: As mentioned above, our tires offer seamless efficiency in indoor and outdoor environments, including varied surfaces. You can use scissor lifts tires in warehouses, factories, airports, construction sites, stadiums, event venues, etc. Compatibility List: Replaces JLG OEM Part No.: 2915012 Replaces JLG Scissor Lift Models.: 1930ES, 1230ES, 2646ES, 1930E2, and 1932E2. Note: Please confirm the part number for your machine before ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.