
Orange 12in Turbo Saver Exhaust Cover & 21in Rubber Snap Tie w/ Hook, 4PK
Mfr # TSEC-12x4
Zoro # G616521651
product price:Â $123.08
/pk 4, $30.77/ea
Free Shipping & Returns
Key Features
Length
12 in
Material
Poly Vinyl Chloride (PVC)
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TSEC-12x4
Zoro #
G616521651
UPC #
840223617735
Country of Origin
India
Dimensions
Length
12 in
Details
Material
Poly Vinyl Chloride (PVC)
Color
Orange
Description
Pack Size: 4 Pack STOP TURBO FAILURE WITH EXHAUST COVERS! When hauling, various components in the environment might affect your turbo, causing it to malfunction or even fail. It might impact the spin, and due to a lack of lubrication, the bearings can be ruined. To help our customers, weve created an alternative Turbo Saver Exhaust Cover. It will protect the exhausts and eliminate the need to use duct tape or rags in the exhaust pipe. Learn more about it. Sturdy Build: Weve crafted the cover from durable PVC in an orange color that can withstand the toughest conditions encountered during transit. The fabric has reinforced seam stitching to ensure strength, longevity, reliability, and protection. Turbo Blade Protection: Our cover has a base width of 20-1/5 in and a height of 15-3/4 in, which can fit any company exhaust pipe with a 12-inch size. The cover is engineered to shield the turbo blades from high-speed wind and adverse weather conditions, including debris, like rocks, leaves, and dust. Our turbo-saver cover acts as a formidable barrier. Secure Fastening: We have conveniently positioned a grommet to facilitate quick and easy securing. With the cover, you will get a 21 in snap rubber tie with a hook to ensure a secure and tight fit. One end has an S-shaped hook while the other has a crimped S-hook. Gentle Protection: The interior fabric of the cover is lined with microcloth that ensures the exhaust system remains scratch-free and undamaged even during extended use. Economical Solution: Exhaust or turbo cover is easy and affordable. It will protect your expensive investments vehicles and reduce hefty repair costs and downtime. Versatile Application: We have designed keeping in mind its vast applications, like supporting heavy-duty vehiclescranes, dozers, loaders, and more. *Not to be used on hot surfaces. Safeguard your valuable equipment with an investment in our 12 in Turbo Saver Exhaust Cover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.